Metro® Super Erecta Brite Shelf, 48"W X 24"D
Write a Review
|
Questions & Answers (0)
Product Description
Design and "build" units to fit your space and job requirements. Shelves adjust in 2" increments. Shelf clips included. Rust- and corrosion-resistant lacquer coating.
PRICE
$87.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
Product Details
| Assembly Required | No |
| Type | Wire Shelf |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Finish | Brite |
| Package Quantity | 1 |
| Description | Extra Shelves |
| Color | Silver |
| Manufacturers Part Number | 2448BR SINGLE-PKD |
| Brand | Metro |