Metro® myCart Utility Cart w/2 Shelves, 300 lb. Capacity, 34-3/8"Lx23-7/16"Wx35-1/2"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
When you're looking for a rolling restaurant cart, check out the Metro myCart™ Two-Shelf Utility Cart with Chrome-Plated Posts. This cart comes with polyethylene shelves and a molded in handle that make this utility cart easy to clean. A cart that secures items is a benefit to a number of business types, such as hospitals, schools, and restaurants. With the raised lip of the shelving, you can easily move small items without worrying about them rolling off. The surfaces of the cart are impact and stain resistant. This Metro shelving cart with raised lip comes unassembled. It is NSF Certified and comes in blue, black and gray. Top shelf is 23-5/8 x 31-5/8". Bottom and middle shelves are 23-5/8 x 31-5/8".
PRICE
$289.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34-3/8 in |
| Width | 23-7/16 in |
| Height | 35-1/2 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 4 in |
| Shelf Clearance | 23 in |
| Shelf Size | 28 x 23 in |
Product Details
| Assembly Required | Yes |
| Type | Industrial Utility Cart |
| Shelf Type | Flat with Lip |
| Color | Blue |
| Wheel Type | Solid |
| Post Finish | Chrome |
| Number of Shelves | 2 |
| Material | Polymer |
| Manufacturers Part Number | MY2030-24BU |
| Brand | Metro |