Vestil Utility Service Cart w/3 Shelves, 550 lb. Capacity, 45"L x 25-1/2"W x 33-1/2"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This plastic utility service cart is constructed from durable yet lightweight structural foam plastic. Choose the three (3) shelf design to accommodate your application. Deep lips prevent parts from rolling off. Ideal for mail rooms, shipping docks, grocery stores, warehouses, and inventory rooms.
PRICE
$309.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 25-1/2 in |
| Height | 33-1/2 in |
| Weight Capacity | 550 lbs |
| Weight | 65 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 7-9/16 in |
| Shelf Size | 36 x 24-1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Industrial Utility Cart |
| Shelf Type | Tray |
| Shelf Capacity | 250 lbs |
| Color | Gray |
| Wheel Type | Solid |
| Number of Shelves | 3 |
| Material | Plastic |
| Manufacturers Part Number | PLSC-3-2436 |
| Brand | Vestil |
Warranty
| Warranty | 30 |