Metro® Single Hook, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Metro Single Hook - HK25C
Multi-purpose hooks in three styles attach to hanger rails, mounting rails, shelves, enclosure panels, or grids for instant access.
Multi-purpose hooks in three styles attach to hanger rails, mounting rails, shelves, enclosure panels, or grids for instant access.
PRICE
$9.30
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-7/16 in |
| Weight Capacity | 5 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Brand | Metro |