Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3173269

MPN #: UT638680

Grosfillex® Vogue Outdoor Stackable Bar Stool, Denim Blue - Pkg Qty 8

Product Description
• Stylish resin back with color matched aluminum base
• Stackable for simple storage
• Rated to 300 lbs. and meets ASTM performance standards for commercial use Combining sleek urban design with comfort, the Vogue Barstool boasts a slim and contoured profile. Its resin back with color-matched aluminum creates a sophisticated look. Versatile for indoor and outdoor use, stackable for convenience, and sun-resistant. Modern design meets practicality and value.

Sophisticated and smart urban design. The Vogue barstool is contoured for comfort!

Features:
  • Passes ASTM F 1561-96 Class B performance standard for commercial use
  • Truly modern urban seating - where technology meets design!
  • Progressive slim and fluid design, superbly contoured for comfort
  • Resin back combined with color matched aluminum for a sophisticated, stylish look
  • Will stay cool in the sun
  • 100% recyclable
  • A contemporary design at great value
  • Material: Polypropylene and Fiberglass Back, Aluminum Seat
PRICE
$3,199.60  Sold in packages of 8 / $399.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/2 in
Depth21 in
Height44-1/4 in
Weight Capacity400 lbs
Weight11.6 lbs
Seat Width21-1/2 in
Seat Depth21 in
Seat Height30 in

Product Details

Assembly RequiredNo
TypeBar Stool
Frame Color FamilyDenim Blue
StackableYes
Seat Color FamilyDenim Blue
Package Quantity8
Frame MaterialAluminum
Arm TypeArmless
Manufacturers Part NumberUT638680
Back StyleCurved Back
Seat MaterialAluminum
CollectionVogue
BrandGrosfillex

Warranty

Warranty3 Years