- Slides can be adjusted left to right to accommodate a variety of pan, tray, and container sizes
- Compatible with MetroMax Q Shelving
- Corrosion resistant taupe expoxy finish with Microban antimicrobial product protection
- Shelves must be spaced 20" (508mm) apart
- Can be used in conjunction with 20" (508mm) tall shelf-to-shelf dividers
MetroMax Adjustable Slide System For MetroMax Q Industrial Shelving, 4-13/16"D x 23-3/8"H, Taupe
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-13/16 in |
| Depth | 24-1/2 in |
| Height | 23-3/8 in |
| Weight | 12.8 lbs |
Product Details
| Type | Slide System |
| Material | Epoxy Coated Steel |
| Package Quantity | 1 |
| Color | Taupe |
| Manufacturers Part Number | MQ24SE |
| Brand | MetroMax |