MetroMax High Modulus Donut Cart Washable Swivel/Brake Stem Caster, 5" Dia., 250 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Metro 5MDBGSXA 5" High Modulus Donut cart-washable swivel/brake stem caster for MetroMax industrial plastic shelving racks. For use with either polymer or steel MetroMax stem caster posts. Promotes easy cleaning by allowing shelving units to be moved easily for access to floors and walls. Create a cart to efficiently move supplies throughout a facility or campus. Stainless horn, axle, and stem with sealed bearings appropriate for cart-washable applications. Bumper included with each caster. 5" diameter high modulus donut wheel tread with 1-1/4" face. Material - Stainless steel horn, advantage hi-modulus gray thermoplastic rubber donut tread, polyolefin hub.
PRICE
$185.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 8-1/4 in |
| Weight Capacity | 250 lbs |
| Weight | 3 lbs |
| Wheel Diameter | 5 in |
Product Details
| Type | Stem Caster |
| Color | Silver/Gray |
| Wheel Type | 1 Swivel/Brake |
| Material | Stainless Steel/Thermoplastic Rubber/Polyolefin |
| Package Quantity | 1 |
| Description | High Modulus Donut Cart-Washable Swivel/Brake Stem Caster |
| Manufacturers Part Number | 5MDBGSXA |
| Brand | MetroMax |