MetroMax Polyurethane Rigid Stem Caster, 2-3/8"W x 5" Dia., 300 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Metro 5" Plated stem casters with polyurethane treads for MetroMax industrial plastic shelving racks. For use with either polymer or steel MetroMax stem caster posts. Promotes easy cleaning by allowing shelving units to be moved easily for access to floors and walls. Create a cart to efficiently move supplies throughout a facility or campus. Plated caster horns and hardware. Bumper included with each caster. 5" diameter polyurethane flat wheel tread with 1-1/4" face. Material - Heavy gauge cold rolled steel nickel plated horn, polyurethane flat tread, polyethylene hub.
PRICE
$70.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/8 in |
| Height | 8-1/4 in |
| Weight Capacity | 300 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 5 in |
Product Details
| Type | Stem Caster |
| Color | Silver/Gray |
| Wheel Type | 1 Rigid |
| Material | Steel/Polyurethane/Polyethylene |
| Package Quantity | 1 |
| Description | Polyurethane Rigid Stem Caster |
| Manufacturers Part Number | 5MPRX |
| Brand | MetroMax |