MetroMax Resilient Rubber Swivel/Brake Stem Caster, 5" Dia., 200 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Metro 5" plated stem casters with resilient rubber wheel treads for MetroMax industrial plastic shelving racks. For use with either polymer or steel MetroMax stem caster posts. Promotes easy cleaning by allowing shelving units to be moved easily for access to floors and walls. Create a cart to efficiently move supplies throughout a facility or campus. Plated caster horns and hardware. Bumper included with each caster. 5" diameter resilient, flat wheel tread with 1-1/4" face. Material - Heavy gauge cold rolled steel zinc plated horn, solid soft black rubber flat tread.
PRICE
$49.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/8 in |
| Height | 8-5/16 in |
| Weight Capacity | 200 lbs |
| Weight | 3 lbs |
| Wheel Diameter | 5 in |
Product Details
| Type | Stem Caster |
| Color | Silver/Black |
| Wheel Type | 1 Swivel/Brake |
| Material | Steel/Rubber |
| Package Quantity | 1 |
| Description | Resilient Rubber Swivel/Brake Stem Caster |
| Manufacturers Part Number | 5MBX |
| Brand | MetroMax |