Banner Stakes Connector For 30' Magnetic Belt Barrier Head
Write a Review
|
Questions & Answers (0)
Product Description
For use when connecting a 30' Magnetic Wall Mount Barrier to a PLUS Banner Head.
PRICE
$42.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 2 in |
| Height | 3 in |
| Weight | 0.1 lbs |
Product Details
| Type | Connector |
| Color | Black |
| Series | Standard With Strobe Light |
| For Use With | PLUS Banner Head, PLUS Barrier System Cart Package, PLUS Barrier Set |
| Number of Belts | 1 |
| Includes | 1 Connector |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | MH5110 |
| Indoor/Outdoor | Indoor |
| Attachment | Magnetic |
| Brand | Banner Stakes |