Banner Stakes Strobe Light Kit For 30' Magnetic Wall Mount Barrier
Write a Review
|
Questions & Answers (0)
Product Description
The Light Kit attaches to the top of the 30' Magnetic Wall Mount Barrier to increase visibility of the safety barrier and decrease the risk of potential hazards.
PRICE
$68.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 2-1/2 in |
| Weight | 0.6 lbs |
Product Details
| Type | Light Kit |
| Color | Red |
| Series | Standard With Strobe Light |
| For Use With | 30' Magnetic Wall Mount Barrier |
| Includes | 1 Red LED Strobe Light, 1 Bracket Attachment |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | MH5120L |
| Indoor/Outdoor | Indoor |
| Brand | Banner Stakes |