United Scientific™ Micro Centrifuge Tube, 1.5ml Capacity, Rainbow, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
Pack of 500 microcentrifuge tubes with 1.5ml capacity and attached snap caps. Rainbow pack includes 125 each of red, blue, yellow and green tubes. Made from high-quality virgin polypropylene, these tubes are RNase, DNase and Pyrogen free for safer use in molecular biology and other biochemical applications. Feature large molded-in graduations and a frosted surface for easier writing. Autoclavable tubes can be used in very low temperatures and with various organic solvents. Maximum RCF is 20000.
PRICE
$22.25
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2" Dia. x 1-5/8"H |
| Diameter | 1/2 |
Product Details
| Style | Conical Bottom |
| Type | Microcentrifuge Tube |
| Capacity | 1.5ml ml |
| Material | Polypropylene |
| Package Quantity | 500 |
| Color | Assorted |
| Manufacturers Part Number | P10204R |
| Brand | United Scientific |