United Scientific™ Centrifuge Tubes, Sterile, 15ml Capacity, Amber, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
Pack of 500 polypropylene tubes with conical bottoms and 15ml capacity. Blue HDPE leak-proof screw caps included. Tubes and caps feature specially-designed flat threads for vacuum-type closure that is leak-free at a pressure of > 700mm Hg. Highly smooth hydrophobic internal surfaces minimize wall effect. Silk-screen graduations and a frosted surface make writing easier. Autoclavable at 121°C and 15 psi for 20 minutes. Radiation sterilized. DNase, RNase, Pyrogen and latex-free. Maximum RCF 18,000 (15 mL) and 20,000 (50 ml). Amber colored tubes are suitable for light sensitive applications because they do not allow any light to pass through the samples.
PRICE
$229.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/8" Dia. x 4-3/4"H |
| Diameter | 5/8 |
Product Details
| Style | Conical Bottom |
| Type | Centrifuge Tube |
| Capacity | 15ml ml |
| Material | Amber Polypropylene |
| Sterile | Yes |
| Package Quantity | 500 |
| Color | Brown |
| Manufacturers Part Number | P10406 |
| Brand | United Scientific |