Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBM1457611

MPN #: P1925G

Cortech USA - P1925G - Sealed Seam Pillow - Gray

Product Description
Cortech USA P1925G, Sealed Seam Pillow, Gray

100% sealed seams, Patented vent system, easily cleaned and sanitized, 19"x25"

Features:

  • 100% sealed seam mattress
  • Ballistic material integrated for greater rip-stop
  • Integrated pillow(s)
  • High performance cover will not crack
  • Meets all Federal flammability requirements
  • Locks out bed bugs and bodily fluids
  • Custom sizes available
  • Clean with bleach solution or hospital-grade disinfectants.
  • Application & Uses: camps, shelters, halfway homes, jails, juvenile facilities. Any location that has multiple people using the same item


PRICE
$87.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width25 in
Depth19 in

Product Details

TypePillow
Package Quantity1
DescriptionPillow
ColorGray
Manufacturers Part NumberP1925G
BrandCortech USA