Pack of 8 stackable yellow polycarbonate racks, each designed to hold microcentrifuge tubes 1.5ml and 2.0ml in capacity. Each rack features 48 places in a 12 x 4 array. Molded alphanumeric coding allows for quick identification of samples. Can withstand temperatures from -135°C to 135°C. Autoclavable.
United Scientific Microcentrifuge Tube Rack, 48 Places, Yellow, Pack of 8
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11-1/2"L x 3-15/16"W x 2-5/16"H |
Product Details
| Type | Microcentrifuge Tubes Rack |
| Capacity | 1.5ml & 2.0ml, 48 Tubes ml |
| Material | Polycarbonate |
| Package Quantity | 8.0 |
| Color | Yellow |
| Manufacturers Part Number | P20204 |
| Brand | United Scientific |