Dusters
Most Relevant
Dusters are essential tools for maintaining a clean, dust-free environment. Its heads are designed to remove dust, dirt, and debris from surfaces or hard-to-reach areas efficiently. With materials ranging from microfiber to lambswool, Dusters are available to accommodate specific cleaning needs, whether in a commercial setting or at home.
Filters
Availability
Brand
Length
Special Price
Diameter
Material
Dust Mops, Frames and Handles

Upgrade your cleaning supplies with new dust mops, frames, and handles. Made from a variety of sturdy materials, these dust mop parts are durable and long lasting. Many different handle sizes are available to meet any cleaning needs. Other dimensions and specifications vary per model.
| Compare | Image | Length | Package Quantity | Material | Color | Price | Model # | Related Products | ||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 6 | Cotton | Red | $49.95 ea. | Ships Same Day WBB598577 | ![]() | ![]() | ![]() | |||
![]() | 48 in | - | Metal | - | $19.00was $21.00 Save $2.00 (10%) | Ships Same Day WBB2056502 | ![]() | ![]() | ![]() | |||
![]() | 60 in | 1 | Wood | Brown | $17.00 | Ships Same Day WBB567127 | ![]() | ![]() | ![]() | |||
![]() | 36 in | 6 | Cotton | Red | $18.75 ea. | Ships Same Day WBB598578 | ![]() | ![]() | ![]() | |||
![]() | 60 in | 12 | Metal | - | $21.00 ea. | WBB1574111 | ![]() | ![]() | ![]() | |||
![]() | 36 in | - | Metal | - | $15.75was $17.50 Save $1.75 (10%) | Ships Same Day WBB2056096 | ![]() | ![]() | ![]() | |||
![]() | 36 in | 2 | Cotton | - | $76.95 ea. | WBB1227651 | ![]() | ![]() | ![]() | |||
![]() | 48 in | 1 | Cotton | White | $17.00was $22.50 Save $5.50 (24%) | Ships Same Day WBB260312 | ![]() | ![]() | ![]() | |||
![]() | 48 in | 12 | Cotton | Green | $21.00 ea. | WBB1574235 | ![]() | ![]() | ![]() | |||
![]() | 18 in | 1 | Plastic | Gray | $285.95 | WBB3181681 | ![]() | ![]() | ![]() | |||
Showing 1-10 of 41 results
Dusters

Feather dusters, vent dusters, and more help keep surfaces clean in any commercial or residential space. Dusters are made of high-quality materials for dependability and can remove dust, dirt, and debris from furniture, countertops, electronic devices, and more. Most models feature a hanging hook for convenient storage. The style and sizes of the dusters vary per model.
Showing 1-10 of 30 results
Microfiber Dust Mops

Microfiber dust mops provide convenient surface maintenance for any large area. These mops are made from thin synthetic fibers that are non-abrasive, lint-free, and hold a positive electrostatic charge that attracts and retains dust so that no treatment is needed for optimum performance and long-lasting durability. Dust mops are available in a variety of lengths to meet cleaning requirements.
Showing 1-10 of 22 results
Swiffer® Sweepers & Dusters

Swiffer® sweepers and dusters are ideal for many cleaning tasks and the extendable handle can get hard to reach areas. Dust cloths easily attach to the handle and the pivoting head can be adjusted and locked into place for cleaning angled surfaces. Dry and wetjet refill cloths are available in various package quantities.
Showing 1-10 of 14 results
EuroClean Dust Magnet Kit

The EuroClean Dust Magnet Kit has a slight static electric charge that acts like a magnet attracting dust and dirt. Dirt clings to the sheets so dust will not shake lose when cleaning. The handle extends to 79 inches making it easy to get hard to reach places. Dusting sheets are environmentally friendly and made for one-time use.
3M™ Easy Trap Duster

3M™ Easy Trap Dusters are made from proprietary technology allowing the dust removal sheets to hold up to eight times more than other dust cloths. Clips on the holder allow easy attachment and removal of the cloth. The dust sheets are disposable, so no laundering is required. Lengths of the cloths and package quantities vary per model.
Rubbermaid Commercial Products Dusters

Rubbermaid commercial products dusters trap and lock away dust, dirt, and debris to help maintain cleaner and safer environments. Some dust pads feature fringe which provides a greater surface area for faster cleaning. A flexi-wand dusting sleeve is also available to remove dust from hard-to-reach places. Commercial dusters are available in various sizes.

























