Ansell MICROFLEX® Diamond Grip® Latex Gloves, Powder-Free, Beaded, Size S, White, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Disposable latex gloves with enhanced finger thickness, for extra protection in rugged environments. Diamond Grip® gloves with textured fingertips for a more secure, confident grip when handling slippery and oily objects. Double chlorinated for easy donning and a comfortable feel. Excellent protection for automotive aftermarket work.
PRICE
$22.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-5/8 in |
| Size | S |
| Cuff Length | 9-5/8 in in |
| Finger Thickness | 0.20 / 7.9 mil |
| Thickness | 6.3 |
Product Details
| Type | Latex Gloves |
| Color | White |
| Application | Automotive, Life Sciences, Machinery & Equipment, Healthcare |
| Series | Microflex Diamond Grip MF-300 |
| Cuff Style | Beaded |
| Latex Free | No |
| Material | Latex |
| Powder Type | Powder Free |
| Package Quantity | 100 |
| Manufacturers Part Number | MF-300-S |
| Texture | Textured Fingers |
| Grade | Industrial |
| Brand | Ansell |
Compliance & Certifications
| Certifications | ASTM D3578, EN 420:2003 + A1:2009, FDA 21 CFR, US QSR/FDA 510(k) |