Safety Zone GVP9 Industrial Grade Vinyl Gloves, 3.2 Mil, Powder-Free, Small, Clear, 100/Box
|
Questions & Answers (0)
Product Description
Great where anti-static protection is required. Features rolled cuff for easy on and off, help prevent tearing. Ideal for food service, small parts handling, laboratories, painting and polishing, cleaning and general maintenance and electronics. Constructed of FDA/USDA approved lightweight, 3.2 mil thick clear vinyl. Offers maximum dexterity and flexibility, maybe worn on either hand. 100 gloves per box. Price is per box.
PRICE
$4.58
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 in |
| Weight | 0.1 lbs |
| Size | S |
| Cuff Length | 9-1/2 in |
| Thickness | 3.2 mil |
Product Details
| Type | Vinyl Gloves |
| Color | Clear |
| Application | Industrial, Food Service, Laboratories, Painting & Polishing, Electronics |
| Cuff Style | Beaded |
| Latex Free | Yes |
| Material | Vinyl |
| Powder Type | Powder Free |
| Description | Disposable Vinyl Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | GVP9-SM-1 |
| Texture | Smooth |
| Grade | Industrial |
| Brand | Safety Zone |
Compliance & Certifications
| Certifications | Compliant with Federal Regulations for Food Contact 21 CFR, 170-199 |