Three times thicker than standard latex gloves to prevent rips, snags and tears. Soft, elastic fit and feel. Textured fingertips provide secure grip. Extended cuff for expanded protection over the wrist and forearm. Double chlorinated for easy donning and a comfortable feel.
Ansell MICROFLEX® SafeGrip® SG-375 Latex Gloves, Powder-Free, Beaded, Size S, 50/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Size | S |
| Cuff Length | 11-5/8 in in |
| Finger Thickness | 0.36 / 14.2 mil |
| Thickness | 11.0 |
Product Details
| Type | Latex Gloves |
| Color | White |
| Application | Automotive, Life Sciences, Healthcare, Automotive Aftermarket |
| Series | Microflex SafeGrip SG-375 |
| Cuff Style | Beaded |
| Latex Free | No |
| Material | Latex |
| Powder Type | Powder Free |
| Package Quantity | 50 |
| Manufacturers Part Number | SG-375-S |
| Texture | Textured Fingers |
| Grade | Industrial |
| Brand | Ansell |
Compliance & Certifications
| Certifications | ASTM D3578/D6978, EN 420:2003 + A1:2009, FDA 21 CFR, NFPA 1999:2018 |