Mahr Micromar 844 A Self-Centering Bore Gage with Carbide Anvils, Measuring Pistol 1/2" - 5/8" Range
Write a Review
|
Questions & Answers (0)
Product Description
The Mahr Micromar 844 A (4487703) features carbide-tipped anvils for wear resistance when measuring 12-16mm/0.47-0.63" bores with 3μm error limit. Pistol grip with lever retraction enables rapid self-centering measurements. Three-point contact at 120° intervals ensures accurate diameter readings. Can measure to bottom of blind holes from 12mm range onward. 64mm measuring depth. Constant force mechanism eliminates operator influence. Indicator sold separately. Includes 844 Ag basic unit, 44 Ak head, and case.
PRICE
$1,569.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Measurement | 5/8 in |
| Min Measurement | 1/2 in |
| Range | 1/2 - 5/8 in |
Product Details
| Type | Self-Centering Bore Gage |
| Case | Yes |
| Anvil Shape | Curved |
| Color | Black |
| Manufacturers Part Number | 4487703 |
| Accuracy | 3 µm °F |
| Data Output | No |
| Brand | Mahr |