Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Starrett

Model # :WBB3145757

MPN #: 124BZ

Starrett® Solid Rod Inside Micrometer Set, Plain Thimble, 2-12" Range, Pack of 10

Product Description
The Starrett® 124 Solid -Rod Inside Micrometer Sets are the most popular inside micrometers because of their lightness, ease of use, and range. They are very useful for measuring inside diameters of cylinders and rings and measuring parallel surfaces. The desired range is obtained by assembling rods and spacing collars to the micrometer head. Measuring rods are provided with a shoulder that is set accurately in the micrometer head and locked in position. When assembling rods to the A and B heads, the reading line on the micrometer head should be lined up with the marking on each rod (except for the 50-75mm (2-3") rods). Rod diameters are approximately 6mm (1/4") on the A and B sizes, and approximately 8.5mm (11/32") on the C size. Each rod has individual length adjustment for the anvil by means of special wrenches furnished. 2-12" Range, .001" Grad, 10 Measuring Rods with Case.

Features:
  • Insulated rods marked with length
  • Adjustable for length
  • Measuring rods are solid
  • Hardened and ground anvils
  • Quick-reading figures
  • 6-1/2" (165mm) long handle is available (124H)


PRICE
$669.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Measurement2
Max Measurement12
Metric or InchInch, Metric in
Resolution/Graduation0.001
Range2-12

Product Details

DigitalN
TypeMicrometer Set
CaseYes
Measuring Face MaterialSteel
Rotating SpindleN
Accuracy0.005 IN °F
Data OutputN
StyleGeneral Purpose
Case TypePadded
Mechanical Or DigitalMechanical
Digital CounterN
Fraction OptionN
Anvil ShapeCurved
DescriptionSolid Rod Inside Micrometer Set
IP RatingN
Manufacturers Part Number124BZ
Thimble TypePlain
BrandStarrett

Compliance & Certifications

Long Form Calibration Certificate IncludedN