- The industries two most popular bore gage ranges combined in one set!
- Carbide Anvils
- Easy-to-read
- Economical
- Graduation: .0005"
- Insulated grip
- 1.4" to 6" range
- Chrome plated handle.
- Includes extension holder and fitted case.
Fowler 52-646-400-0 X-Tender 1.4" to 6" Dial Bore Gage Set
Write a Review
|
Questions & Answers (0)
Product Description
Fowler® X-Tender 1.4" to 6" Dial Bore Gage Set
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gage Depth | 9.5 in |
| Min Measurement | 35 in |
| Max Measurement | 160 in |
| Resolution/Graduation | 0.0005 in |
| Range | 1.4-6" |
Product Details
| Digital | No |
| Type | Dial Bore Gage |
| Case | Yes |
| Dial Face Color Family | White |
| Color | Black |
| Case Type | Fitted Case |
| Mechanical Or Digital | Mechanical |
| Number of Anvils/Rods Included | 15 |
| Graduation | .0005" |
| Anvil Material | Carbide |
| Material | Chrome Plated Steel |
| Indicator Included | Yes |
| Manufacturers Part Number | 52-646-400-0 |
| Brand | Fowler |