- One scale
- Quick release system
- Click torque system when you reach the setted torque the tool makes a click easy to feel in handle
- 3 positions reversible option: left, right and forward-straight square
- When you stop applying torque, the torque wrench is already prepared for a new operation
- It has calibrated scales in SAE and metric systems that are laser-etched on the handle
- These are shown horizontally on the shaft and vertically on the handle so you can set the required torque
- Being designed for continuous use, it is an excellent precision tool for applying specific torque values
- Length: 23-3/4"
- Drive: 1/2"
- Range 30-250 ft-lb
- Warranty: 1 Year
- Increment Dual Scale: 1 ft.lb.
- Metal Handle
Urrea Click Torque Wrench, One Scale, 1/2" Drive, 30-250 Ft/Lb., 23-3/4"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-3/4 in |
| Weight | 4 lbs |
| Max Torque | 3000 lb-in |
| Drive Size | 1/2 in |
Product Details
| Style | One Scale |
| Type | Torque Wrench |
| Color | Silver |
| Manufacturers Part Number | 6025FL |
| Brand | Urrea |
Compliance & Certifications
| Certifications | Digital Calibration ISO 6789:2003 Issuing Certificate Of CENAM Traceability |