Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Midland

Model # :WBB3081959

MPN #: MXT275

Midland® MicroMobile® Two Way GMRS Radio, 5-1/4"W x 5"D x 1"H, Black

Product Description
The Midland MXT275 MicroMobile® 15-Watt GMRS two-way radio features a Fully Integrated Control Microphone ideal for vehicles with limited dashboard space, allowing the radio base unit to be stashed away. Transmit with authority on 15 GMRS channels and 8 repeater channels. The MXT275 is equipped with NOAA Weather Scan + Alert technology to keep you informed on local weather conditions. It also features a powerful USB-C charging port, allowing the quickest charge time for all your devices, including cell phones and hand-held radios. Inside the box with control microphone and low profile hide away radio unit is a flip frame detachable mount, magnetic mount antenna, 12 Volt power cord, and user's manual. As with all of the MicroMobiles, the MXT275 is compatible with all Midland FRS/GMRS hand-held walkie talkies.

Features:
  • Full 15W Radio with mounting bracket
  • 8 repeater channels - Split Tone Capable
  • USB-C Fast Charging
  • 15 high power GMRS channels
  • Fully Integrated Control Mic
  • 142 Privacy Codes
  • Xtreme Range* - Up to 50 miles
  • NOAA Weather Radio
  • Silent Operation
  • Channel Scan
  • Keypad Lock
  • Monitor Mode
  • Speaker Mic Jack
  • Compatible with all Midland handheld GMRS radios
  • Radio Dimensions with Bracket: 5" x 5.25" x 1" (D x W x H)
  • GMRS License Required
  • 1 Year Warranty


What's In The Box:
  • MXT275 MicroMobile® 2-Way Radio
  • Fully Integrated Control Microphone and low profile hide away unit
  • Mount with Hardware
  • Detachable Antenna with Magnetic Mount
  • Microphone Holder
  • 12V Power Cord with Car Power Adapter
  • Owner's Manual
  • Quick Start Guide


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/4 in
Depth5 in
Height1 in

Product Details

Power13.8 Volt
TypeGMRS
DisplayLCD
ColorBlack
For Use WithMidland FRS/GMRS Walkie Talkies
Number of Channels15
Wattage15 W
DescriptionTwo Way GMRS Radio
Package Quantity1
Manufacturers Part NumberMXT275
WaterproofNo
Radio TypeDesktop
BrandMidland
Frequency462.55 - 462.725 Mhz
Digital/AnalogAnalog

Warranty

Warranty1 yr