Quincy Lab Microscope Slide Cabinet, 18-3/4"W x 4-7/8"D x 15-3/4"H, Ivory
Write a Review
|
Questions & Answers (0)
Product Description
The Quincy Lab Slide Cabinet was designed for pathological laboratories, doctors' offices and research institutions that need protected, compact, organized micro-slide storage.
Sturdy and Stackable
Made of heavy-gauge steel, the Quincy Slide Cabinet features a baked-on, rust-resistant, enamel finish that is specifically finished in a smooth "non-textured" surface for easy cleaning. The cabinets are stackable using interlocking tabs. The slide cabinet is also compatible with other cabinets on the market and can be stacked interchangeably. Each cabinet has six individual drawers and holds up to 5,000 standard 3" x 1" glass slides. A base unit, sold separately, provides solid support for the cabinet and rests on scratch-proof rubber feet. Cabinet and base are available in standard tan or Quincy clean-room ivory.
Organized Storage
The drawers have black phenolic pull kobs for convenience. Drawers have a safety stop to eliminate falling out when extended, however, they are easily removed for moving to a work station by simply tipping upward when fully extended. Foam rubber dividers keep slides upright when drawers are partially filled. Identification tabs are included for labeling.
Each slide cabinet is fully inspected before shipment and is packaged using recyclable, biodegradeable materials.
Sturdy and Stackable
Made of heavy-gauge steel, the Quincy Slide Cabinet features a baked-on, rust-resistant, enamel finish that is specifically finished in a smooth "non-textured" surface for easy cleaning. The cabinets are stackable using interlocking tabs. The slide cabinet is also compatible with other cabinets on the market and can be stacked interchangeably. Each cabinet has six individual drawers and holds up to 5,000 standard 3" x 1" glass slides. A base unit, sold separately, provides solid support for the cabinet and rests on scratch-proof rubber feet. Cabinet and base are available in standard tan or Quincy clean-room ivory.
Organized Storage
The drawers have black phenolic pull kobs for convenience. Drawers have a safety stop to eliminate falling out when extended, however, they are easily removed for moving to a work station by simply tipping upward when fully extended. Foam rubber dividers keep slides upright when drawers are partially filled. Identification tabs are included for labeling.
Each slide cabinet is fully inspected before shipment and is packaged using recyclable, biodegradeable materials.
PRICE
$249.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-3/4 in |
| Depth | 4-7/8 in |
| Height | 15-3/4 in |
| Weight | 24 lbs |
Product Details
| Lock Type | No Lock |
| Type | Microscope Slide Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Tan |
| Number of Drawers | 6 |
| Material | Steel |
| Construction Type | Assembled |
| Package Quantity | 1 |
| Manufacturers Part Number | 100SCK-I |
| Number of Fixed Shelves | 0 |
| Base Type | Frame |
| Brand | Quincy Lab |
Warranty
| Warranty | 18 mo |