Features
- Produced from the finest quality optical white glass
- Color coded on one end, one side
- Packed in high-quality white plastic boxes
- Dimensions 25 x 75mm
- Thickness 1mm
- Packaging 72/plastic box, 20 boxes/case (10/gross)
Product Details
| Material | Glass |
| Sterile | Non-Sterile |
| Package Quantity | 1440 |
| Description | Color Coded Microscope Slides |
| Color | Blue |
| Manufacturers Part Number | 1380-50B |
| Accessory Type | Slide |
| For Use With | Microscopes |
| Brand | Globe Scientific |