Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088141

MPN #: 1380-50N

Microscope Slides, Diamond White Glass, 25 x 75mm, 90&176 Ground Edges, ORANGE Frosted, 1440/Pack

Product Description
Diamond White Glass color coded microscope slides are offered in bright, attractive colors. They are available with ground edges and 90º corners, or with beveled edges and clipped corners. The slides are pre-cleaned and ready to use.

Features
  • Produced from the finest quality optical white glass
  • Color coded on one end, one side
  • Packed in high-quality white plastic boxes
  • Dimensions 25 x 75mm
  • Thickness 1mm
  • Packaging 72/plastic box, 20 boxes/case (10/gross)
PRICE
$279.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

MaterialGlass
SterileNon-Sterile
Package Quantity1440
DescriptionMicroscope Slides
ColorOrange
Manufacturers Part Number1380-50N
Accessory TypeSlide
For Use WithMicroscopes
BrandGlobe Scientific