Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Micro-V Serpentine Drive Belt - Gates K060557

Model #: WBB2440224

MPN #: K060557

Micro-V Serpentine Drive Belt - Gates K060557

|
Questions & Answers (0)
PRICE
$29.95
Usually ships in 2 to 5 days
Micro-V Serpentine Drive Belt

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance.

Micro-V belts provide peak operating performance while delivering the highest value available.

  • Meets or exceeds all specifications from the Original Equipment Manufacturer.
  • Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners.
  • Special belt constructions eliminate belt noise, reduce tension loss, and solve problem drive applications.
  • Utilizes advanced materials like Aramid Fiber found in bullet-proof vests and crack and heat resistant EPDM materials.
  • Unique form grinding of each individual belt assures precise dimensional control.
  • Meets or exceeds SAE J1459, SAE J2432, and SAE J1596 specifications.


Application Summary: 2000-1995 Chrysler, Cirrus, V-6 2.5 L, Alt. & A.C.

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Cirrus - Engine: V6, 2.5L, 2497cc, 152ci, GAS   1995-2000
Dodge+ Expand List– Hide List
  • Stratus - Engine: V6, 2.5L, 2497cc, 152ci, GAS   1995-2000
1
1
Easy online or call-in returns.