Add to list
Share
Print


Model #: WBB2440948
MPN #: K060612
Micro-V Serpentine Drive Belt - Gates K060612
|
Questions & Answers (0)
PRICE
$35.95
Usually ships in 2 to 5 days
Micro-V Serpentine Drive Belt
Application Summary: 2016-13 Ford, Escape, 4-Cyl. 1.6 L, Serpentine
Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance.
Micro-V belts provide peak operating performance while delivering the highest value available.
- Meets or exceeds all specifications from the Original Equipment Manufacturer.
- Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners.
- Special belt constructions eliminate belt noise, reduce tension loss, and solve problem drive applications.
- Utilizes advanced materials like Aramid Fiber found in bullet-proof vests and crack and heat resistant EPDM materials.
- Unique form grinding of each individual belt assures precise dimensional control.
- Meets or exceeds SAE J1459, SAE J2432, and SAE J1596 specifications.
Application Summary: 2016-13 Ford, Escape, 4-Cyl. 1.6 L, Serpentine
Vehicle Fitment: Make\Model Year(s)
BMW
- 320i - Engine: L6, 2.0L, 1990cc, 121ci, GAS 1993-1995
- 323i - Engine: L6, 2.5L, 2494cc, 152ci, GAS 1998-1998
- 323is - Engine: L6, 2.5L, 2494cc, 152ci, GAS 1998-1999
- 325i - Engine: L6, 2.5L, 2494cc, 152ci, GAS 1992-1995
- 325iX - Engine: L6, 2.5L, 2494cc, 152ci, GAS 1990-1990
- 325is - Engine: L6, 2.5L, 2494cc, 152ci, GAS 1992-1995
- 328i - Engine: L6, 2.8L, 2793cc, GAS 1996-1998
- 328is - Engine: L6, 2.8L, 2793cc, GAS 1996-1999
- 525i - Engine: L6, 2.5L, 2494cc, 152ci, GAS 1991-1995
- 525iT - Engine: L6, 2.5L, 2494cc, 152ci, GAS 1993-1993
- 528i - Engine: L6, 2.8L, 2793cc, GAS 1997-1998
- 745Li - Engine: V8, 4.4L, 4398cc, GAS 2002-2003
- 745i - Engine: V8, 4.4L, 4398cc, GAS 2002-2003
- M3 - Engine: L6, 3.0L, 2990cc, GAS 1994-1995
- M3 - Engine: L6, 3.2L, 3152cc, GAS 1996-1999
- Z3 - Engine: L6, 2.5L, 2494cc, 152ci, GAS 1999-1999
- Z3 - Engine: L6, 2.8L, 2793cc, GAS 1997-2000
- Z3 - Engine: L6, 3.2L, 3152cc, GAS 2000-2000
- Z3 - Engine: L6, 3.2L, 3246cc, GAS 2001-2001
Chevrolet
- Sonic - Engine: L4, 1.8L, 1796cc, 110ci, ELECTRIC/GAS 2012-2012
- Sonic - Engine: L4, 1.8L, 1796cc, 110ci, FLEX 2012-2012
- Sonic - Engine: L4, 1.8L, 1796cc, 110ci, GAS 2012-2012
Ford
- Escape - Engine: L4, 1.6L, 1601cc, 98ci, GAS 2013-2016
- Fiesta - Engine: L4, 1.6L, 1596cc, 97ci, GAS 2014-2019
- Ranger - Engine: L4, 2.0L, 1989cc, 122ci, GAS 1983-1986
- Ranger - Engine: L4, 2.3L, 140ci, GAS 1983-1990
- Ranger - Engine: L4, 2.3L, 140ci, LPG 1983-1990
- Transit Connect - Engine: L4, 1.6L, 1596cc, 97ci, GAS 2014-2016
Land Rover
- Freelander - Engine: V6, 2.5L, 2500cc, 153ci, GAS 2002-2005
Volkswagen
- Amarok - Engine: L4, 2.0L, 1968cc, 120ci, DIESEL 2011-2015
- Amarok - Engine: L4, 2.0L, 1968cc, 120ci, GAS 2011-2015
- Transporter - Engine: L4, 2.0L, 1968cc, 120ci, DIESEL 2011-2011
- Transporter - Engine: L4, 2.0L, 1968cc, 120ci, GAS 2011-2011
1
1