Add to list
Share
Print


Model #: WBB2440565
MPN #: K070735
Micro-V Serpentine Drive Belt - Gates K070735
|
Questions & Answers (0)
PRICE
$48.95
Usually ships in 2 to 5 days
Micro-V Serpentine Drive Belt
Application Summary: 2015-05 Toyota, Tacoma, 4-Cyl. 2.7 L, Serpentine
Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance.
Micro-V belts provide peak operating performance while delivering the highest value available.
- Meets or exceeds all specifications from the Original Equipment Manufacturer.
- Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners.
- Special belt constructions eliminate belt noise, reduce tension loss, and solve problem drive applications.
- Utilizes advanced materials like Aramid Fiber found in bullet-proof vests and crack and heat resistant EPDM materials.
- Unique form grinding of each individual belt assures precise dimensional control.
- Meets or exceeds SAE J1459, SAE J2432, and SAE J1596 specifications.
Application Summary: 2015-05 Toyota, Tacoma, 4-Cyl. 2.7 L, Serpentine
Vehicle Fitment: Make\Model Year(s)
Toyota
- 4Runner - Engine: L4, 2.7L, 2694cc, GAS 2010-2010
- Hiace - Engine: L4, 2.7L, 2694cc, GAS 2006-2014
- Hilux - Engine: L4, 2.7L, 2694cc, GAS 2005-2009, 2011-2015
- Tacoma - Engine: L4, 2.7L, 2694cc, GAS 2005-2015
1
1