Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Micro-V Serpentine Drive Belt - Gates K120815

Micro-V Serpentine Drive Belt - Gates K120815

Item #: WBB2447448

Not Yet Rated

Price: $74.95

Save $3.75 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Micro-V Serpentine Drive Belt

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance.

Micro-V belts provide peak operating performance while delivering the highest value available.

  • Meets or exceeds all specifications from the Original Equipment Manufacturer.
  • Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners.
  • Special belt constructions eliminate belt noise, reduce tension loss, and solve problem drive applications.
  • Utilizes advanced materials like Aramid Fiber found in bullet-proof vests and crack and heat resistant EPDM materials.
  • Unique form grinding of each individual belt assures precise dimensional control.
  • Meets or exceeds SAE J1459, SAE J2432, and SAE J1596 specifications.


Application Summary: 2003-02 Van Hool, C2045, Detroit Diesel Series 60 Diesel, Alt.

Weights & Dimensions

  • Top Width 1.647 in
  • Circumference 82.026 in

Product Details

  • Type Automotive V-Ribbed Belt (Standard)
  • Cord Material Polyester
  • Belt Material EPDM
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Micro-V Serpentine Drive Belt - Gates K120815

Micro-V Serpentine Drive Belt - Gates K120815

Item #: WBB2447448

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Micro-V Serpentine Drive Belt - Gates K120815
    Micro-V Serpentine Drive Belt - Gates K120815
    Micro-V Serpentine Drive Belt - Gates K120815
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant