Tired of fumbling for your keys or even worse... losing your keys? No more digging through your pockets or purse to get your keys. Grab your keys, use them and let them go. It's that simple. The built-in retractor brings your keys back into place until you need them again. The MID6 key chain was constructed with a tough molded polycarbonate case, stainless steel retraction spring, and a strong retractable cord made with DuPont™ Kevlar ® fiber. You can count on the MID6 retractable belt clip keychain to keep your keys or small tools safe, secure, and easily accessible.
KEY-BAK MID6 #6 Retractable Key Reel with 36" Polyester Cord Durable Polycarbonate Case Belt Clip
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.00
12
12
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Type | 36" Polyester Cord Durable Polycarbonate Case Belt Clip |
| Color | Black |
| Series | MID6 |
| Manufacturers Part Number | 0006-001 |
| Retraction Force | 6 Oz. |
| Brand | Key-Bak |
Warranty
| Warranty | Lifetime Service Policy |