Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB978759

MPN #: AX11820

Barska 36 Position Key Safe with Combination Lock, 9-1/2"W x 3-1/4"D x 11-3/4"H

Product Description
Secure up to 36 keys in this durable key cabinet safe, designed for both home or business use. The combination lock can be reset for convenience or multiple user access. A continuous piano hinge allows the door to be in line with the cabinet to have a full view of all the keys. The safe is equipped with two predrilled holes and mounting hardware are included for easy installation. 36 Position hooks allow you to hang keys with or without key tags or hang multiple keys with a key ring. Ideal for practical use for in homes, offices, apartment complexes, car lots, body shops, and more. Includes Numbered Stickers and Mounting Hardware

PRICE
$67.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/2 in
Depth3-1/4 in
Height11-3/4 in
Weight3 lbs

Product Details

Assembly RequiredNo
Lock TypeCombination Lock
TypeCombination Lock
ColorBlack
Key Capacity36
MaterialSteel
Package Quantity1
Manufacturers Part NumberAX11820
BrandBarska

Warranty

Warranty1 yr