The KEY-BAK #5906 Double Ended Bolt Snap Key Carrier is a quality import key holder designed by the makers of the original retractable key reel. Constructed from high quality nickel plated steel, the KEY-BAK #5906 is engineered for years of use. Bolt snap design allows you to easily separate from belt loop, purse strap, or tote bag for easy use. The second bolt snap allows the included nickel plated split ring to be easily separated. The KEY-BAK Accessory Series is a line of products designed to hold keys, tools, or anything else you want to keep by your side. This line of high quality key holders have been designed and engineered by the same company that invented the Original KEY-BAK key holder in 1948.
KEY-BAK #5906 Double Ended Bolt Snap Key Accessory with 1.125" Split Ring
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Type | Double Ended Bolt Snap Key Accessory |
| Color | Gray |
| Manufacturers Part Number | 0305-906 |
| Brand | Key-Bak |
Warranty
| Warranty | Lifetime Service Policy |
Related Products
The original MINI-BAK® SERIES of small retractors are ideal to keep keys, ID badges, and access fobs handy and ready for everyday use. The MINI-BAK® is tested to last up to 10X longer than competitors and is the standard of excellence in small retractors. Features a 1" imprint area. Standard Nylon cord has 36" reach and retracts 2oz (approx 3 keys or 3 ID badges). This sku is white with swivel clip attachment and ID badge strap end-fitting
Using the Industrial Series Tool Retractors in your shop or tool room helps keep specialized tools in place, reducing the amount of time spent searching and increasing the amount of time you can spend working. The KEY-BAK #7LSC Retractable Industrial Reel is Made in the USA with globally sourced materials and engineered for a lifetime of use. Built with the best quality stainless steel spring, rest assured that you are buying the most reliable reel manufactured in the world. The textured-chrome plated steel case is as strong as it is attractive, this 2-Inch diameter pocket watch sized ...
The SECURIT Heavy Duty Carabiner Retractable key chain conveniently attaches to almost anything, making this one of the most widely used retractable keychains on the market. Proudly made in the USA with globally sourced materials by the company that invented the personal retractor in 1948 and backed by our Lifetime Service Policy. The SECURIT has a strong molded black polycarbonate case and a retractable 48" cord made with DuPont™ Kevlar ® fiber cord. Attach your keys or small tools to the zinc plated split ring and secure the carabiner to your belt clip, work belt or backpack. When you ...
The original MINI-BAK® SERIES of small retractors are ideal to keep keys, ID badges, and access fobs handy and ready for everyday use. The MINI-BAK® is tested to last up to 10X longer than competitors and is the standard of excellence in small retractors. Features a 1" imprint area. Standard Nylon cord has 36" reach and retracts 2oz (approx 3 keys or 3 ID badges). This sku is black with belt clip attachment and ID badge strap end-fitting
Tired of fumbling for your keys or even worse... losing your keys? No more digging through your pockets or purse to get your keys. Grab your keys, use them and let them go. It's that simple. The built-in retractor brings your keys back into place until you need them again. The MID6 key chain was constructed with a tough molded polycarbonate case, stainless steel retraction spring, and a strong retractable cord made with DuPont™ Kevlar ® fiber. Easily attach your keys to your belt loop, belt, purse, or even backpack. You can count on the MID6 retractable carabiner keychain to keep your ...