Features:
- Heavy 14 gauge steel troughs great for feeding or watering
- Mig welded to assure leak-proof construction
- Painted with premium powder coat paint.
The Limited Warranty is restricted to farming applications only
Model # :WBB1507487
MPN #: 56121027
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 7 in |
| Weight | 16 lbs |
Product Details
| Assembly Required | No |
| Type | Small Animal Feeders |
| Color | Gray |
| Style | Trough Feeder |
| Country of Origin | United States |
| Capacity | 1.4 Cu. Ft. ft³ |
| Material | Steel |
| Description | Mig Welded Feed Trough |
| Package Quantity | 1 |
| Manufacturers Part Number | 56121027 |
Warranty
| Warranty | 1 yr |