- Features:
- Heavy duty galvanized steel construction; Smooth, rounded corners
- Square ends that allow bunks to be bolted together
- Optional Hay Rack available
- Designed taller for horses
- Strong yet portable
- Allows you to feed loose hay and grain at the same time
- Made from solid 3/8" rod for extra durability
- Bolt directly to the galvanized feed bunk
- Comes complete with all hardware needed.
Model # :WBB1507281
MPN #: 76110867
Behlen Country StallMate Wall Feeder, 33"L x 13"W x 27"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 18 in |
| Height | 16 in |
| Weight | 15 lbs |
Product Details
| Assembly Required | No |
| Type | Hay Rack Wall Stall Feeder |
| Animal Type | Horses |
| Color | Gray |
| Style | Premium Power Coat Pain |
| Country of Origin | United States |
| Capacity | 3 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 76110867 |
Warranty
| Warranty | 1 yr |