Model # :WBB1507497
MPN #: 76021908
Behlen Country Stockman Galvanized Hay Rack For Use With 5' Feed Bunk
Write a Review
|
Questions & Answers (0)
Product Description
Galvanized Hay Rack allows the feeding of loose hay and grain at the same time. These racks bolt directly to the frame of the galvanized feed bunks and are made from solid 3/8" rod for extra durability. All hay racks come complete with all mounting hardware. For use with 5' Galvanized Horse Bunk (Model 76121898).
PRICE
$355.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 34 in |
| Height | 36 in |
| Weight | 56 lbs |
Product Details
| Assembly Required | Yes |
| Type | Equine Feeders |
| Animal Type | Horses |
| Color | Galvanized |
| For Use With | 76121898 |
| Style | Hay Rack |
| Country of Origin | United States |
| Capacity | 480 lbs |
| Material | Steel |
| Description | Galvanized Hay Rack |
| Package Quantity | 1 |
| Manufacturers Part Number | 76021908 |
Warranty
| Warranty | 1 yr |