Millenia Back/Side Ledge, 36"W x 2-1/4"H, Made in USA, NSF
Millenia Back/Side Ledge, 36"W x 2-1/4"H, Made in USA, NSF
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 36 in |
| Height | 2-1/4 in |
Product Details
| Manufacturers Part Number | QPL36 |
| Material | Polypropylene |
| Color | Gray |
| Brand | Millenia |
Related Products
Quantum Millenia™ Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia™ Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water. Quantum Millenia™Shelving S-Hook (pack of 4)
Use handles on mobile units to improve maneuvering and ergonomics. Handles are compatible with MetroMax i, MetroMax 4, and MetroMax Q units. Corrosion proof Type 304 stainless steel construction offers long lasting performance. Tri-Lobal Adapters included Stainless steel fasteners are provided with each handle to secure the handle to the post for heavier duty applications.
Quantum Millenia™ Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia™ Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water. Millenia Pronged Drying Rack Section, 12"W x 24"D, 1.5" spacing ...
Ergonomically-friendly curved design. Handles are compatible with MetroMax i, MetroMax 4, and MetroMax Q units. Corrosion proof Type 304 stainless steel construction offers long lasting performance. Tri-Lobal Adapters included. Stainless steel fasteners are provided with each handle to secure the handle to the post for heavier duty applications.
Features: Conveniently hold small items 9" (229mm) deep Built-in storage handles allow easy removal Corrosion resistant taupe epoxy finish 50 lbs. (23kg) weight capacity Installs flat Mounts to a 24" wide MetroMax i storage level frame Retrofits to a 24" wide MetroMax i shelf or MetroMax 4 shelf