Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150307

MPN #: H5IC221003

Honeywell Miller® H500 Industry Comfort Harness w/ Back D-Ring, Quick Connect, 2XL, Green

Product Description
The new Honeywell Miller® H500 integrates evidence-based "best-in-class" anatomically and ergonomically designed pressure-relief breathable padding for more comfort and freedom of movement and introduces a variety of other new smart and intuitive features.

Lightweight, ergonomic, breathable and quick to wear harness. Made with a special waterproof tape capable of flexing to accompany movements and with lateral adjustment straps for better ergonomics. Rated 140 kg (max weight capacity).

Features:
    Greater freedom of movement
  • New specially formulated webbing flexes to accommodate movement and body contours for optimum comfort around legs/shoulders
  • New patented shoulder/back padding design minimises overhead muscular fatigue (overexertion)
  • Lighter than ever

    More breathability
  • Workers are kept drier and cooler with new "best in class" anatomically and ergonomically designed pressure-relief breathable back/shoulder pad
  • 3 times more breathable compared to the next best alternative

    Other smart and intuitive features
  • Dedicated SRL web link for an easy attachment of personal SRLs
  • User friendly Lanyard keepers allows users to attach lanyard when not in use
  • Clearly identifiable fall impact indicators for hassle-free inspection
  • Optimized label protection with self-contained and practical Velcro®-label pouch
  • Visible and practical size label
  • Improved visible stitch pattern for easy inspection
  • Available with Quick-Connect, Mating & Tongue buckles
  • Models with Front D-ring available
  • Models with Side-D rings available
  • Models with Aluminum front and back D-rings available
  • Rated to 420 lbs. (max weight capacity)
  • Certifications: OSHA 1926.502, ANSI Z359.11 and CSA Z259.10
  • D-Ring Material: Steel
  • Webbing Material: Polyester


PRICE
$145.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Width10 in
Height9-1/2 in
Weight Capacity420 lbs
Weight4 lbs
Size2XL
Tensile Strength5000

Product Details

Ring TypeD-Ring
For Use WithFall Protection
Webbing MaterialPolyester
Side D RingNo
Padding LocationBack, Shoulder
Chest Connection TypeQuick Connect
MaterialPolyester, Steel
Manufacturers Part NumberH5IC221003
Leg Strap BuckleQuick-Connect
Harness ConnectionBack D-Ring
Chest Strap BuckleQuick-Connect
BrandHoneywell
TypeIndustry Harness
BeltNo
PadYes
ColorGreen
SeriesMiller H500
Front D-RingNo
D-Ring MaterialSteel
StyleVest
Leg Connection TypeQuick Connect
Back D-RingYes
Package Quantity1
D-RingBack
DescriptionIndustry Comfort Harness with Back D-Ring

Compliance & Certifications

CertificationsOSHA 1926.502, ANSI Z359.11 and CSA Z259.10