Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150289

MPN #: H7IC2A1

Honeywell® Miller H700 Full Body Harness Comfort, Quick Connect, D-Ring

Product Description
Miller H700 Full Body Harness Industry Comfort (IC)
Integrating ergonomic design to provide comfort, style and safety to workers when working at heights in all operations.

As a global leader in fall protection, our legacy informs our future. To keep you and your work safe, compliant and efficient we have developed the new Honeywell Miller® H700 Full Body Harness, utilizing ergonomic scientific findings to improve safety and comfort.

Features:
  • Ergonomically-Superior Chest Design. Our new chest design enhances freedom of movement of the upper body area enabling workers to keep their eyes on the job and not get distracted
  • Configurable Leg Strap Design For Customizable Comfort. The new Pivot Strap Adjuster offers worker mobility and comfort, enabling workers to adjust the shape of their leg straps, depending on the action that needs to be performed (crouching, bending, crawling, etc.) It also allows for adjustment of the back webbing, for a more customized comfort fit
  • Rotative Belt For Enhanced Freedom Of Movement. Some models offer a rotative belt to minimize overexertion that can lead to musculoskeletal disorder (MSD)
  • Practical Integrated Srl Connector. The convenient Self-Retracting Lifeline (SRL) integrated connector allows for easy attachment of personal single/twin SRLs and carabiners
  • User-Friendly Lanyard Keepers And Tool Tether Anchors. Tool tether anchors and lanyard keepers are also positioned in several convenient locations, including front and waist
  • High Tech 3D Padding. New-generation 3D movement-focused waist padding provides a more even pressure distribution, allowing for prolonged work positioning, increased safety and productivity which – for businesses – translates into less downtime and higher operational efficiency. Designed for enhanced breathability and venting, the padding keeps workers drier and cooler by combining airflow channel breathability, moisture dispersion technology and 3D knitted fabric. Our shoulder back padding has also been designed to protect workers from the robust twin personal SRLs. Workers can also remove the shoulder back padding if needed for cleaning purposes
  • One-Pull Trauma Relief Step For Suspension Trauma Relief. We've radically simplified what is usually a complicated four-step process. By integrating a patented release mechanism for quick deployment of our two high-performance One-Pull Trauma Relief Steps (one for each foot), the suspended person conveniently stands up in the Miller H700 harness. The pressure that is being applied to the arteries and veins around the top of the legs is quickly relieved, avoiding the risk of serious injury or death. See user instructions
  • Removable Lumbar Protector
  • Attachment Point Type: D-ring
  • Belt Buckle Type: Grommet
  • Harness Style: Vest style
  • Rescue Loops
  • Shoulder Strap Buckle Type: Cam buckle
  • Suspension Loops
  • Belt Type: Removable
  • Water Permeability
  • Padding Location: Shoulder/back


PRICE
$509.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight7 lbs
Lifeline Width19-11/16 in
Lifeline Length15-3/4 ft

Product Details

Harness Connection MaterialAluminum, Brass
Lifeline MaterialPolyester
Number of Legs2
ColorMulti-colored
Anchorage ConnectionQuick Connect
DescriptionMiller H700 Full Body Harness Comfort
Package Quantity1
Manufacturers Part NumberH7IC2A1
Housing MaterialAluminum, Polyester
Anchorage Connection MaterialAluminum
Harness ConnectionQuick Connect
BrandHoneywell

Compliance & Certifications

CertificationsOSHA 1926.502- ANSI Z359.11 – 2021