Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Honeywell

Model # :WBB3150284

MPN #: MTL-OHW1-01/6FT

Honeywell® Miller TurboLite+ Personal Fall Limiters, Snap Hook, Rebar & Carabiner, 6'L

Product Description
The original Personal Fall Limiter is now part of the PLUS family of newly redesigned self-retracting lifelines, rated to provide protection for up to a 420lb (190.5 kg) worker, showcasing new user-friendly labels and design that aligns with Honeywell Miller harnesses. Part of our Self-Retracting Lifeline (SRL) family, Personal Fall Limiters are wearable fall protection, well-suited for workers who value mobility on the jobsite and need to reduce fall clearance requirements.

Features:
  • Increased Weight Rating
  • Increased weight rating up to 420lbs (190.5 kg) - OSHA
  • Meets requirements of OSHA, ANSI Z359.14 the new ANSI Z359.14-2021 Class 1
  • Variety of Lengths. More than 75 options of single-leg or twin (dual-leg) configurations.
  • Unit & Lanyard Connections. Combinations available for unit and lanyard ends. Available with lightweight aluminum to help reduce weight
  • Redesigned Labels. Enhanced graphics, icons, and colors on UV-resistant scratch-proof labeling. New Miller look and feel, designs aligned with Honeywell harnesses for mix and match protection. High-impact resistant nylon housing
  • Lifeline. Abrasion-resistant webbing helps provide long service life. Integral swivel reduces lifeline twisting
  • WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds),which are known to cause cancer and other birth defects or reproductive harm


PRICE
$229.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight6 lbs
Hook Opening3/4 (Carabiner), 13/16 (Snap hook), 2-7/8 (Rebar) in
Lifeline Width6-1/2 in
Lifeline Length6 ft

Product Details

Harness Connection MaterialSteel
Lifeline MaterialVectran, Polyester
Number of Legs1
ColorBlack
Anchorage ConnectionCarabiner
DescriptionPersonal Fall Limiters
Package Quantity1
Manufacturers Part NumberMTL-OHW1-01/6FT
Housing MaterialSteel, Polyester
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook, Rebar
BrandHoneywell

Compliance & Certifications

CertificationsANSI/ASSP Z359.14-2021 / OSHA / CSA Z259.2.2:2017
ANSI SRL ClassClass 1