Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
TMX

Model # :WBB3260235

MPN #: 3-220-0068

TMX™ Milling Machine Vise, 6" Jaw Width 9" Jaw Opening

Product Description
Precision CNC Milling Machine Vise, 6 Inch Jaw Width and 9 Inch Jaw Opening, TMX® by Toolmex (Compare to Kurt® Model D688 & DX6)

PRICE
$835.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-15/16 in
Width8-3/4 in
Height1-1/2 in
Weight80 lbs
Jaw Width6 in
Throat Depth9 in
Size6 in
Jaw Opening9 in
Jaw Depth2-1/16 in

Product Details

TypeStandard
ColorGray
StyleHorizontal
MaterialCast Iron
Manufacturers Part Number3-220-0068
Base TypeCasting
BrandTMX