Milton s-1815-2 G Style Industrial Coupler 1/2" FNPT
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-1815-2 G Style Industrial Coupler 1/2" FNPT
1/2" FNPT Milton G style couplers are used in applications that require over 60 SCFM. G style couplers are made of steel and plated to resist rust. There are two Milton G style couplers but both will function the same with G style plugs. These are the highest SCFM rated couplers.
1/2" FNPT Milton G style couplers are used in applications that require over 60 SCFM. G style couplers are made of steel and plated to resist rust. There are two Milton G style couplers but both will function the same with G style plugs. These are the highest SCFM rated couplers.
PRICE
$44.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.95 in |
| Width | 1.18 in |
| Height | 1.18 in |
| Weight | 1 lbs |
| Nominal Flow Diameter | 1/2 in |
Product Details
| Interchange | Industrial 1/2" body |
| CFM | 99 CFM |
| Connection Configuration | 1/2 Female NPT |
| Style | G-Style |
| Made in the USA | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-1815-2 |
| Brand | Milton |