Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2240043

MPN #: S-314AKIT

Milton S-314AKIT, ColorFit Green Coupler and Plug Kit, ARO A Style, 14 Pieces - Pkg Qty 6

Product Description
MILTON 14 Piece A style ColorFit set is a customized color code system that allows for easy matching of couplers and plugs among the standard Industrial pneumatic air coupler quick connects. Great way to solve that annoying problem of potential crossing contaminating different air lines. By dedicating certain colors to different air lines, this will eliminate the risk of mixing a lubricated line with a dry air line which will help prolong your applications and quickly finish any project. Each piece coated with Anodized Green aluminum and heavy duty steel sleeves to prevent scratches or dulling of the coupler and plug.

Features:
  • Durable and high scratch resistant Anodized Green Aluminum
  • A Style (ARO) Air coupler and plug fittings
  • Steel sleeve provides superior durability, unlike traditional aluminum sleeves
  • Allows matching of couplers for dedicated hose applications
  • Easy to push to connect Air Compressor Accessories
  • Includes: (2) Female Coupler, (2) Male Coupler, (4) Female Plug, (6) Male Plug
  • 1/4 in NPT
PRICE
$191.70  Sold in packages of 6 / $31.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8 in
Width5-3/4 in
Height1-1/4 in
Nominal Flow Diameter1/4 in

Product Details

InterchangeARO 1/4" Body
CFM35 CFM
Connection Configuration1/4 NPT
StyleARO Style
Made in the USANo
MaterialSteel Couplers & Aluminum Plugs
Max Operating PSI300 psi
Manufacturers Part NumberS-314AKIT
BrandMilton