Milton Air Hose Reel & 5-In-1 Universal Safety Exhaust Coupler
Write a Review
|
Questions & Answers (0)
Product Description
Keep your shop organized and eliminate air hose tripping hazards with this 50-foot, 3/8" Milton 2760-50D Steel Dual-Arm Auto-Retracting air hose reel. These reels are built to last, with all steel construction, a sturdy dual arm design, solid brass fittings, and a 3/8" x 50' EPDM rubber hose that is rated to 300 PSI. Great for most everyday applications. Simply pull out hose to the desired length, listening for the clicks. Hose reel has 12 clicks per rotation to lock in place at nearly any length. To retract, simply pull a little more hose until the clicks stop, then guide the hose back into the reel as it retracts.
5-in-1 Universal Safety Exhaust Coupler - 1/4" NPT
Milton's 5-in-1 Universal Industrial Safety Exhaust couplers are designed to safely bleed off air pressure before releasing the connector. The safety exhaust feature allows for safe disconnection, eliminating potentially dangerous hose whip. The coupler remains connected to the plug while pressurized air is safely bled off. Constructed of heavy-duty steel which is ideal for applications requiring a durable and long lasting pneumatic coupler.
5-in-1 Universal Safety Exhaust Coupler - 1/4" NPT
Milton's 5-in-1 Universal Industrial Safety Exhaust couplers are designed to safely bleed off air pressure before releasing the connector. The safety exhaust feature allows for safe disconnection, eliminating potentially dangerous hose whip. The coupler remains connected to the plug while pressurized air is safely bled off. Constructed of heavy-duty steel which is ideal for applications requiring a durable and long lasting pneumatic coupler.
PRICE
$515.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Height | 8 in |
| Weight | 44 lbs |
| Nominal Flow Diameter | 1/4 in |
| Hose Length | 50' |
| Air Connections NPT | 1/4 NPT in |
Product Details
| Color | Red |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Max PSI | 300 psi |
| Style | Fits all Major Interchanges |
| Material | Steel |
| Description | Air Hose Reel |
| Manufacturers Part Number | MK2760G2 |
| Brand | Milton |
Warranty
| Warranty | 1 Year Limited |