Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2221830

MPN #: 727

Milton 727 M Style Industrial Plug 1/4" MNPT 10/PK - Pkg Qty 10

Product Description
Milton 727 M Style Industrial Plug 1/4" MNPT 10 Pack

1/4" M style MNPT plugs are the industry standard style plugs. These steel plugs have a 1/4" basic flow size maximum air flow of 40 SCFM and a maximum inlet pressure of 300 PSI.

PRICE
$28.40  Sold in packages of 10 / $2.84 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.69 in
Width0.56 in
Height0.56 in
Weight0.1 lbs
Nominal Flow Diameter1/4 in

Product Details

InterchangeIndustrial 1/4" body
CFM40 CFM
Connection Configuration1/4 Male NPT
StyleM-Style
Made in the USAYes
MaterialSteel
Package Quantity10
Max Operating PSI300 psi
Manufacturers Part Number727
BrandMilton