Milton 729 M Style Industrial Plug 1/8" FNPT 10 Pack - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Milton 729 M Style Industrial Plug 1/8" FNPT 10 Pack
1/8" FNPT M style plugs have a 1/4" basic flow size and a maximum pressure of 300 PSI. The industry standard M style couplers come with a Buna-N seal and air flow of 40 SCFM. M style plugs are made of case hardened steel and are plated to resist rust.
1/8" FNPT M style plugs have a 1/4" basic flow size and a maximum pressure of 300 PSI. The industry standard M style couplers come with a Buna-N seal and air flow of 40 SCFM. M style plugs are made of case hardened steel and are plated to resist rust.
PRICE
$379.50 Sold in packages of 10 / $37.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.44 in |
| Width | 0.56 in |
| Height | 0.56 in |
| Weight | 0 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Industrial 1/4" body |
| CFM | 40 CFM |
| Connection Configuration | 1/8 Female NPT |
| Style | M-Style |
| Made in the USA | Yes |
| Material | Steel |
| Package Quantity | 10 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | 729 |
| Brand | Milton |