Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2222049

MPN #: s-727-5

Milton s-727-5 M Style Industrial Plug 1/4" MNPT - 5 Pack

Product Description
Milton s-727-5 M Style Industrial Plug 1/4" MNPT - 5 Pack

1/4" MNPT M style plugs are made of case hardened steel and are plated to resist rust. The industry standard M style plugs have a 1/4" basic flow size and a maximum inlet pressure of 300 PSI. Air flow of up to 40 SCFM.

PRICE
$11.75

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.69 in
Width0.56 in
Height0.56 in
Weight0.1 lbs
Nominal Flow Diameter1/4 in

Product Details

InterchangeIndustrial 1/4" body
CFM40 CFM
Connection Configuration1/4 Male NPT
StyleM-Style
Made in the USAYes
MaterialSteel
Package Quantity5
Max Operating PSI300 psi
Manufacturers Part Numbers-727-5
BrandMilton