Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2222026

MPN #: S-217

Milton S-217 V Style High Flow Coupler and Plug Kit 6 piece 6 Pack

Product Description
Milton S-217 V Style High Flow Coupler and Plug Kit 6 piece 6 Pack

This six piece V style high flow coupler and plug kit includes various coupler and plugs with a 1/4" basic flow size. Milton V style plugs will accept M style and A style plugs however to retain maximum flow only use V style couplers and plugs together. These V style couplers are made of brass while the plugs are made of steel. Kit includes two 1/4" MNPT plugs two 1/4" FNPT plugs and two 1/4" FNPT couplers. V style couplers and plugs offer a maximum pressure of 300 PSI and air flow of 74 SCFM.

PRICE
$26.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width7 in
Height5 in
Weight0.7 lbs
Nominal Flow Diameter1/4 in

Product Details

InterchangeEuropean High Flow 1/4" body
CFM74 CFM
Connection Configuration1/4 NPT
StyleV-Style Kit
Made in the USANo
MaterialBrass
Package Quantity6
Max Operating PSI300 psi
Manufacturers Part NumberS-217
BrandMilton