Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2222057

MPN #: 777

Milton 777 A Style ARO Plug 1/4" MNPT 10 Pack - Pkg Qty 10

Product Description
Milton 777 A Style ARO Plug 1/4" MNPT 10 Pack

1/4" MNPT A style plugs are case hardened steel and plated to resist rust. A style plugs have a maximum pressure of 300 PSI and a basic flow size of 1/4".

PRICE
$439.50  Sold in packages of 10 / $43.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.63 in
Width0.56 in
Height0.56 in
Weight0.1 lbs
Nominal Flow Diameter1/4 in

Product Details

InterchangeARO 210 1/4" body
CFM34 CFM
Connection Configuration1/4 Male NPT
StyleA-Style
Made in the USAYes
MaterialSteel
Package Quantity10
Max Operating PSI300 psi
Manufacturers Part Number777
BrandMilton